Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

  • Mfr # 302-0211-LY/M

  • Zoro # G3303548


product price: $12.29
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0211-LY/M
Zoro #
G3303548
UPC #
616314096433
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Length
27 in
Reflective Stripe Width
2 in
Maximum Chest Size
47 13/64 in

Details

Item
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI 107, CAN/CSA Z96
Features
2 Mic Tabs
Reflective Stripe Location
Chest, Waist
Breakaway
Yes
Safety Features
Breakaway
Number of Outside Pockets
4
Total Number of Pockets
4
Pocket Location
Left Chest, Outside Waist, Right Chest
Fabric Construction
Solid
Fall Protection Compatible
No
Includes LED Lights
No
Reflective Stripe Color
Silver
Vest Features
Dual Mic Tab
Back Stripe Pattern
X

Description

Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size M, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.