Shop PIP
See all product information
Create Account
ANSI Type 0 Class 1 Short Sleeve T-Shirt
- Mfr # 311-1655-BK/M
- Zoro # G424209994
product price:Â
$
24.69
/ea
Key Features
Color
Black
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311-1655-BK/M
- Zoro #
- G424209994
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- M
Description
ANSI/ISEA 107 Class 1, Lightweight, high performance 2-Layer breathable moisture removal fabric that keep wearer drier, cooler and more comfortable, Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates, Resists odor and damaging ultraviolet radiation, Breathable & flexible segmented reflective tape, 1 chest pocket, Black color helps hide dirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.