This item is Discontinued.

Pip ANSI Type O Class 1 Three-Piece Rainsuit - 0.35mm 4031/M

This item is Discontinued.

Pip

ANSI Type O Class 1 Three-Piece Rainsuit - 0.35mm (Discontinued)

Mfr # 4031/M
Zoro # G603944494
UPC # 662909403117
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4031/M
Zoro #
G603944494
UPC #
662909403117
Country of Origin
China

Dimensions

Thickness
0.35 mm

Details

Material
Polyester, PVC
Hood Style
Detachable
Features
2 Pockets
Closure Type
Snap
Fabric Weight
1.33 kg
ANSI Class
O1

Description

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.