
ANSI Type O Class 1 Three-Piece Rainsuit - 0.35mm (Discontinued)
- Mfr # 4031/XL
- Zoro # G703944455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4031/XL
Zoro #
G703944455
UPC #
662909403131
Country of Origin
China
Dimensions
Thickness
0.35 mm
Details
Material
Polyester, PVC
Hood Style
Detachable
Features
2 Pockets
Closure Type
Snap
ANSI Class
O1
Fabric Weight
1.47 kg
Description
Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.