Shop PIP
See all product information
Create Account
ANSI Type O Class 1 Three-Piece Rainsuit, 0.35mm
- Mfr # 4031/XXL
- Zoro # G524206428
product price:Â
$
33.15
/ea
Key Features
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4031/XXL
- Zoro #
- G524206428
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 2XL
Description
Made with 0.35mm thick PVC and polyester fabric, 1" silver reflective stripes, Vented cape back providing a wide range of motion, 5 snap front closure with storm flap to keep the elements out, 2 flapped front pockets with snap closures to secure valuables, Removable hood with snaps and chin strap for a secure fit, Adjustable elastic suspenders with quick release buckles, Front fly opening with snap, Meets ANSI/ISEA 107-2020 Type O Class 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.