Shop PIP
See all product information
Create Account
ANSI Type O Class 1 Two-Tone Eleven Pocket Mesh Surveyors Vest
- Mfr # 301-0500M-BL/5X
- Zoro # G224208586
product price:Â
$
17.19
/ea
Key Features
Size
5XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301-0500M-BL/5X
- Zoro #
- G224208586
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 5XL
Description
Breathable Polyester Mesh, Zip Front Closure, Mic Tabs with Reinforced Stitching, Radio/Cell Pocket & 1 Chest Pocket with 4 Pen Slots, 2 Lower Pockets, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type O Class 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.