ANSI Type P Class 2 Public Safety Vest
- Mfr # 302-PSV-RED-NL-2X/5X
- Zoro # G824202939
product price:Â
$
32.79
/ea
Key Features
Size
2XL-5XL
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-PSV-RED-NL-2X/5X
- Zoro #
- G824202939
- UPC #
- -
- Country of Origin
- China
- Color
- Red
Dimensions
- Size
- 2XL-5XL
Description
Breathable Mesh Top, Durable Solid Bottom, No Logo, 5 Point Breakaway, Off-Shoulder Breakaway System, Adjustable Hook & Loop Sides, Breakaway Zip Front Closure, 2 Mic Tabs with Reinforced Stitching, Oversized Lower Internal Pocket & 1 External Pen Pocket on Chest, Meets ANSI/ISEA 107-2020 Type P Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.