Shop PIP
See all product information
Create Account
ANSI Type R Class 2 AR/FR Mesh Vest
- Mfr # 305-2100-2X
- Zoro # G524208125
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-2100-2X
- Zoro #
- G524208125
- UPC #
- -
- Country of Origin
- Guatemala
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 2XL
Description
To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel., ARC Rating: PPE 1, ATPV 4.6 cal/cm2, Durable GlenGuard modacrylic fabric provides long-lasting performance and inherent flame resistance, Self-binding construction for a clean, reinforced edge, FR hook & loop closure for easy on/off with flame-resistant protection, 1 Internal lower pocket for convenient storage, 2" retroreflective silver FR tape enhances visibility, Meets ASTM 1506, Meets ANSI/ISEA 107-2020 Type R Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.