Shop PIP
See all product information
Create Account
ANSI Type R Class 2 AR/FR Solid Vest
- Mfr # 305-2200-XL
- Zoro # G524206923
product price:Â
$
94.45
/ea
Key Features
Size
XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-2200-XL
- Zoro #
- G524206923
- UPC #
- -
- Country of Origin
- Guatemala
- Color
- Hi-Vis Yellow
Dimensions
- Size
- XL
Description
To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel., ARC Rating: PPE 2, ATPV 8.9 cal/cm2, Solid Westex DH fabric provides durable, long-lasting performance, FR hook & loop closure for easy on/off with flame-resistant protection, 2" retroreflective silver FR tape enhances visibility, Meets NFPA 70E, ASTM F1506, Meets ANSI/ISEA 107-2020 Type R Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.