ANSI Type R Class 2 Black Bottom Mesh Vest with "D" Ring Access
- Mfr # 302-0660D-LY/L
- Zoro # G524210395
product price:Â
$
36.69
/ea
Key Features
Color
Hi-Vis Yellow
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0660D-LY/L
- Zoro #
- G524210395
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Hi-Vis Yellow
Description
Breathable Polyester Mesh, Padded Neck for Comfort When Vest is Loaded Down with Tools, Zippers on Side for Comfort When Sitting, D-Ring Access, Black Bottom Front Helps Hide Dirt, Zip Front Closure, I.D. Pocket and Radio/Cell Pocket, 1 Chest Pocket with Pen Slots, 3 Lower External Flap Pockets & 1 Lower Internal Tablet Pocket with Strap, Large Pass-Through Zippered Back Pocket , 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.