ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/"D" Ring Access
- Mfr # 302-0800D-OR/4X
- Zoro # G324201579
product price:Â
$
31.75
/ea
Key Features
Size
4XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0800D-OR/4X
- Zoro #
- G324201579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Color
- Hi-Vis Orange
Description
Polyester Mesh, All-Around Reflective Trim , D-Ring Access, Padded Neck for Comfort When Vest is Loaded Down with Tools, Grommets at Neck for Tool Keepers/Lanyards, Zip Front Closure, Mic Tabs with Reinforced Stitching, 1 I.D. Pocket, 1 Radio/Cell Pocket, & 1 Tablet Pocket, 2 Internal Pockets, 2 Lower Pockets, &, 1 Chest Pocket with 4 Pen Slots, 1 Large Back Pocket with Snap Closure, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2. ANSI Type R Class 2 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/"D" Ring Access
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.