ANSI Type R Class 2 Dual Sized Value Mesh Breakaway Vest
- Mfr # 302-V205LY-2X/3X
- Zoro # G424207983
product price:Â
$
11.95
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
2XL-3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-V205LY-2X/3X
- Zoro #
- G424207983
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 2XL-3XL
Details
- Color
- Hi-Vis Yellow
Description
Breathable Polyester Mesh, Off-the-Shoulder 5 Point Breakaway System Provides Safety Around Extreme Traffic Hazards, Moving Machinery or Equipment, Dual-Sized, Hook & Loop Closure , 1 Chest Pocket & 1 Internal Lower Pocket, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.