ANSI Type R Class 2 Expandable Two-Tone Mesh Breakaway Vest
- Mfr # 302-0590LY-M/XL
- Zoro # G024210260
product price:Â
$
22.69
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
M-XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0590LY-M/XL
- Zoro #
- G024210260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- M-XL
Details
- Color
- Hi-Vis Yellow
Description
Polyester Mesh, 5 Point Breakaway, Off-Shoulder Breakaway Design , Adjustable Hook & Loop Sides, Breakaway Zip Front Closure , 1 Outer Chest Radio/Cell Pocket with ID Holder & 1 Inner Chest Pocket, 1 Lower Inner Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.