ANSI Type R Class 2 Expandable Two-Tone Mesh Vest
- Mfr # 302-USV5LY
- Zoro # G224205462
product price:Â
$
14.39
/ea
Key Features
Size
OS
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-USV5LY
- Zoro #
- G224205462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Color
- Hi-Vis Yellow
Description
Breathable Polyester Mesh, Adjustable Sides, Zip Front Closure, One Size Fits Most, 2 Internal Lower Pockets & 1 External Chest Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.