Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Five Pocket Surveyors Vest
- Mfr # 302-0750-OR/2X
- Zoro # G424205538
product price:Â
$
15.99
/ea
Key Features
Color
Hi-Vis Orange
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0750-OR/2X
- Zoro #
- G424205538
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 2XL
Details
- Color
- Hi-Vis Orange
Description
Polyester Mesh, 2 Mic Tabs, Zipper Closure, 2 External Flap Pockets, 1 Chest Pocket with 4 Pen Slots, 1 ID/Radio Pocket, 1 Internal Pocket Sized for Tablets, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2