ANSI Type R Class 2 Mesh Breakaway Eleven Pocket Surveyors Vest
- Mfr # 302-0505-LY/M
- Zoro # G624201279
product price:Â
$
19.79
/ea
Key Features
Size
M
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0505-LY/M
- Zoro #
- G624201279
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Hi-Vis Yellow
Description
Durable Solid Front, Breathable Mesh Back, 5 Point Breakaway, Breakaway Zip Front Closure, 2 Mic Tabs with Reinforced Stitching, Radio/I.D. Pocket & Chest Pocket with Pen Pockets, Lower Reinforced Internal and External Flap Pockets, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.