Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Self-Extinguishing Value Mesh Vest
- Mfr # 305-MVZSE-LY/S
- Zoro # G324204105
product price:Â
$
16.15
/ea
Key Features
Size
S
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-MVZSE-LY/S
- Zoro #
- G324204105
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- S
Description
Treated Polyester Mesh Self-Extinguishes, Treatment Good for Up to 25 Washes, Zip Front Closure, 1 Lower Pocket & 1 Upper Chest Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2, Tested to ASTM D6413, Not Designed for Use in an ARC Flash or Flash Fire Application
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.