Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Three Pocket Mesh Vest with Black Bottom Front
- Mfr # 302-V173BLY-4X/5X
- Zoro # G724208352
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Color
Hi-Vis Yellow
Size
4XL-5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-V173BLY-4X/5X
- Zoro #
- G724208352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL-5XL
Details
- Color
- Hi-Vis Yellow
Description
Breathable Polyester Mesh, Black Bottom Helps Hide Dirt, Zip Front Closure, Mic Tabs with Reinforced Stitching, 2 Chest Pockets , 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.