Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Two Pocket Value Zipper Mesh Vest
- Mfr # 302-V200LY-4X/5X
- Zoro # G224207077
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Size
4XL-5XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-V200LY-4X/5X
- Zoro #
- G224207077
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 4XL-5XL
Description
Breathable Polyester Mesh, Dual-Sized, Front Zip Closure, 1 Chest Pocket & 1 Internal Lower Pocket, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.