ANSI Type R Class 2 Two Pocket Value Zipper Mesh Vest
- Mfr # 302-V200OR-6X/7X
- Zoro # G524211941
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Color
Hi-Vis Orange
Size
6XL-7XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-V200OR-6X/7X
- Zoro #
- G524211941
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 6XL-7XL
Details
- Color
- Hi-Vis Orange
Description
Breathable Polyester Mesh, Dual-Sized, Front Zip Closure, 1 Chest Pocket & 1 Internal Lower Pocket, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.