Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Two-Tone Eleven Pocket Mesh Surveyors Vest
- Mfr # 302-0500M-LY/5X
- Zoro # G524208163
product price:Â
$
17.19
/ea
Key Features
Color
Hi-Vis Yellow
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0500M-LY/5X
- Zoro #
- G524208163
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 5XL
Details
- Color
- Hi-Vis Yellow
Description
Polyester Mesh, Zipper Closure, 2 Mic Tabs with Reinforced Stitching, 2 Lower External Flap Pockets & 2 Internal Lower Pockets, 2 Chest Pockets Including 4 Pen Slots and Radio Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.