Zoro Homepage
This item is Discontinued.
Pip ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back 302-0500-YEL/M

ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back (Discontinued)

  • Mfr # 302-0500-YEL/M
  • Zoro # G403942041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0500-YEL/M
Zoro #
G403942041
UPC #
616314079238
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2
Length
17 cm

Details

Color
Hi-Vis Yellow
Material
Mesh, Solid, Polyester
Closure Type
Zipper
ANSI Class
R2
Reflective Tape Type
Two-Tone
Total Number of Pockets
11

Description

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.