ANSI Type R Class 2 Two-Tone Fifteen Pocket Tech-Ready Ripstop Surveyors Vest with Mesh Back
- Mfr # 302-0900-LY/2X
- Zoro # G524211255
product price:Â
$
71.99
/ea
Key Features
Color
Hi-Vis Yellow
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0900-LY/2X
- Zoro #
- G524211255
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Hi-Vis Yellow
Description
Ripstop Front Offers Excellent Durability, Breathable Polyester Mesh Back, 2" Retroreflective Two-Tone Tape, All-Around Black Reflective Trim, Front Zip Closure, Mic Tabs with Reinforced Stitching, Padded Neck for Comfort When Vest is Loaded Down with Tools, Grommets at Neck for Tool Keepers/Lanyards, 2 Upper Chest Flap Pockets, Right Chest Pocket Includes Pen Pockets, 2 Lower Flap Pockets with Grommets for Dispensing Flagging Tape, 2 Water/Spray Can Pockets, 2 Additional Smaller Pockets, 1 Large Back Pocket with Zipper Closure, 2 Internal Lower Double Tablet Pockets with Zipper Closure, 1 Internal Chest Pocket with Tab, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.