Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest w/Ripstop Black Bottom Front and "D" Ring
- Mfr # 302-0670T-OR/M
- Zoro # G224201051
product price:Â
$
41.35
/ea
Key Features
Size
M
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0670T-OR/M
- Zoro #
- G224201051
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Hi-Vis Orange
Description
Breathable Polyester Mesh, Padded Neck for Comfort When Vest is Loaded Down with Tools, Grommets at Neck for Tool Keepers/Lanyards, Reinforced Seams, D-Ring Access, Black Reflective Trim Around Armhole for Added Visibility, Ripstop Black Bottom Helps Hide Dirt, Zip Front Closure, Mic Tabs with Reinforced Stitching, I.D. Pocket & Radio/Cell Pocket, 1 Chest Pocket with Pen Pockets, Large Pass-Through Zippered Back Pocket , 2 Lower Large Expandable External Flap Pockets , 2 Lower Internal Pockets Including Tablet Pocket with Strap, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2. ANSI Type R Class 2 Two-Tone Twelve Pocket Tethering Vest w/Ripstop Black Bottom Front and "D" Ring Access
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.