ANSI Type R Class 2 Women's Contoured Vest with Solid Front/Mesh Back and Adjustable Waist
- Mfr # 302-0312-LY/L
- Zoro # G824204858
product price:Â
$
25.25
/ea
Key Features
Color
Hi-Vis Yellow
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0312-LY/L
- Zoro #
- G824204858
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Hi-Vis Yellow
Description
Durable Solid Polyester Front, Breathable Mesh Back, Designed and Sized Specifically for Women, Drawstring Adjustable Waist, Zipper Closure, 1 Lower Inner Cell Pocket, 2 Outer Zippered Waist Pockets, 2" Retroreflective Silver Tape & Silver Reflective Piping, Meets ANSI/ISEA 107-2020 Type R Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.