Shop PIP
See all product information
Create Account
ANSI Type R Class 3 AR/FR Full Zip Hooded Sweatshirt
- Mfr # 385-1370FR-LY/XL
- Zoro # G324206161
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-1370FR-LY/XL
- Zoro #
- G324206161
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- XL
Description
ARC Rating: PPE 2, ATPV 19 cal/cm2, 11.2 oz AR/FR fleece knit provides warmth and durable flame-resistant protection, Aramid high-tenacity FR thread for long-lasting seam durability, Adjustable drawstring hood provides customizable coverage, #5 resin zipper on aramid tape with storm guard (hook and loop) closure for secure fastening, FR rib knit cuffs and waistband offers a snug fit, Black bottom and cuffs help hide dirt, Front handwarmer pockets & left zippered chest pocket offers convenient storage and cold-weather comfort, 2" 3M Scotchlite retroreflective segmented FR tape , Meets NFPA 70E, ASTM F1506, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.