Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/"D" Ring Access
- Mfr # 303-0800D-OR/M
- Zoro # G524207739
product price:Â
$
39.29
/ea
Key Features
Size
M
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303-0800D-OR/M
- Zoro #
- G524207739
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- M
Description
Breathable Polyester Mesh, D-Ring Access, Mic Tabs with Reinforced Stitching, Padded Neck for Comfort when Vest is Loaded Down with Tools, Grommets at Neck for Tool Keepers/Lanyards & at Lower Pockets for Flagging Tape, All-Around Black Reflective Trim, Zip Front Closure, Elastic Trim on Lower Pockets for Securing Water Bottles and Paint Cans, I.D. Pocket and Radio/Cell Pocket & 1 Tablet Pocket, 2 Internal Pockets & 2 Lower Pockets, 1 Chest Pocket with 4 Pen Pockets, 1 Large Back Pocket with Snap Closure, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3. ANSI Type R Class 3 Black Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/"D" Ring Access
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.