ANSI Type R Class 3 Two-Tone Breakaway Vest
- Mfr # 303-5PMTT-OR/4X
- Zoro # G824204407
product price:Â
$
24.39
/ea
Key Features
Vest Size
4XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303-5PMTT-OR/4X
- Zoro #
- G824204407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 4XL
Details
- Color
- Hi-Vis Orange
Description
Breathable Polyester Mesh, 5 Point Breakaway, Hook & Loop Closure, 2 Lower Internal Pockets, 2 Upper Chest Pockets Including 4 Pen Pockets, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.