Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Two-Tone Surveyor Eleven Pocket Vest
- Mfr # 303-0500-LY/4X
- Zoro # G924206073
product price:Â
$
21.39
/ea
Key Features
Color
Hi-Vis Yellow
Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303-0500-LY/4X
- Zoro #
- G924206073
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 4XL
Details
- Color
- Hi-Vis Yellow
Description
Durable Solid Polyester Front, Breathable Mesh Back & Sleeves, Front Zip Closure, 2 Mic Tabs with Reinforced Stitching, 2 External Lower Flap Pockets & 2 Internal Lower Pockets, 1 Chest Pocket with 4 Pen Pockets & Radio Chest Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.