Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Two-Tone Ten Pocket Surveyors Tech Vest
- Mfr # 303-0700-OR/5X
- Zoro # G524204790
product price:Â
$
26.85
/ea
Key Features
Size
5XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303-0700-OR/5X
- Zoro #
- G524204790
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- 5XL
Description
Breathable Polyester Mesh Top, Durable Solid Polyester Bottom, Drawstring Waist, Lower Side Openings for Comfort While Sitting, 2 External Flap Pockets Sized to Fit Tablets , 2 Internal Pockets , 4 Pen Pockets - 1 Internal and 3 External , 1 Radio/Cell Pocket & 1 ID Pocket, 1 Large Back Pocket with Zipper Closure , 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.