Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Value Two-Tone Mesh Vest
- Mfr # 303-HSVPLY-5X
- Zoro # G624203594
product price:Â
$
14.99
/ea
Key Features
Color
Hi-Vis Yellow
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303-HSVPLY-5X
- Zoro #
- G624203594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Hi-Vis Yellow
Description
Breathable Polyester Mesh, Zip Front Closure, 2 Internal Lower Pockets, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3