Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest w/Solid Front/Mesh Back
- Mfr # 303-0513-LY/XL
- Zoro # G524206541
product price:Â
$
21.39
/ea
Key Features
Size
XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303-0513-LY/XL
- Zoro #
- G524206541
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- XL
Description
Designed and Sized Specifically for Women, Durable Solid Front, Breathable Mesh Back, Adjustable Waist, Zip Front Closure, Mic Tabs with Reinforced Stitching, I.D. Pocket and Radio/Cell Pocket, 1 Chest Pocket with 4 Pen Slots, 2 External Lower Flap Pockets, 2 Internal Lower Pockets, 1 Internal Lower Pen Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3. ANSI Type R Class 3 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest w/Solid Front/Mesh Back
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.