Shop PIP
See all product information
Create Account
Antistatic Gloves, Nylon/Carbon Fiber Yarns, 10" L, Gray, 2XL, 12 PK
- Mfr # 40-6410/XXL
- Zoro # G0625954
product price:Â
$
30.45
/pk of 12, $2.54/ea
Sold in multiples of 12Â pks for
$365.40
Key Features
Color
Gray
Material
Nylon/Carbon Fiber Yarns
Length
10"
Cuff
Seamless Knit
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-6410/XXL
- Zoro #
- G0625954
- UPC #
- 616314016370
- Country of Origin
- Korea, Republic of
Dimensions
- Size- Alpha
- 2XL
- Length
- 10"
- "Size - Numeric
- 2XL
Details
- Item
- Antistatic Gloves
- Color
- Gray
- Material
- Nylon/Carbon Fiber Yarns
- Cuff
- Seamless Knit
- Application
- Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Standards
- ASTM D 257.2007
- Coating Material
- Nylon
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.