Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc and Flame Resistant Vest, 2XL, Hi-Viz Lime Yellow, Solid Modacrylic/Aramid Blend Mesh Fabric

  • Mfr # 305-3100-2X

  • Zoro # G116311851


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Hi-Viz Lime Yellow
Material
Modacrylic/Aramid Blend Mesh Fabric
ANSI Type
Type R
Total Number of Pockets
1
Reflective Stripe Width
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-3100-2X
Zoro #
G116311851
UPC #
616314118043
Country of Origin
United States

Dimensions

Reflective Stripe Width
2 inch
Size
2XL

Details

Color
Hi-Viz Lime Yellow
Material
Modacrylic/Aramid Blend Mesh Fabric
ANSI Type
Type R
Total Number of Pockets
1
Closure Type
Hook and Loop
ANSI Class
Class 3

Description

PIP arc and flame resistant vest series: 305-3100, 2XL size, hi-viz lime yellow, solid Modacrylic/Aramid blend mesh fabric, 54-1/2 in chest, 28 in length, hook and loop closure, 1 pockets, ANSI class: class 3, specifications met: ASTM 1506, ANSI 107, PPE level 1, NFPA 70E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.