Shop PIP
See all product information
Create Account
Arctic TS Insulated Uniform Glove w/Ripstop Nylon Shell and Waterproof Thermal Lining, Touchscreen C
- Mfr # AR-001-TS-L
- Zoro # G424207501
product price:Â
$
63.85
/pr
Sold in multiples of 6Â prs for
$383.10
Key Features
Size
L
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR-001-TS-L
- Zoro #
- G424207501
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- L
Details
- Color
- Black
Description
Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit, Moisture-wicking and waterproof 150g thermal fleece lining, Reinforced palm features a Rubbertec non-slip grip for better control, Touchscreen compatible tips on the index & thumb. Arctic TS Insulated Uniform Glove w/Ripstop Nylon Shell and Waterproof Thermal Lining,Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.