AR/FR Bib Overall
- Mfr # 9100-530GMH-O/2XT
- Zoro # G922961783
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Tall
Material Trade Name
GORE-TEX(R) Pyrad(R)
Insulated for Cold Conditions
No
Total Number of Pockets
0
Fabric Weight
8.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530GMH-O/2XT
- Zoro #
- G922961783
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Size - Body Type
- Tall
- Maximum Waist Size
- 50 in
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Insulated for Cold Conditions
- No
- Item
- AR/FR Bib Overall
- Color
- Hi-Vis Orange
- Total Number of Pockets
- 0
- Fabric Weight
- 8.5 oz
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- ANSI Class
- E
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Inseam
- 34 in
- ATPV Rating
- 25 cal/sq cm
- Wire Color
- Hi-Vis Orange
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 50 in, Protection Type High-Visibility, Size 2XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.