AR/FR Bib Overall
- Mfr # 9100-530GMH-Y/XL
- Zoro # G922963176
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Regular
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
ANSI Class
E
Fabric Weight
8.5 oz
Material Layers
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-Y/XL
- Zoro #
- G922963176
- UPC #
- 198987080433
- Country of Origin
- Canada
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- ANSI Class
- E
- Fabric Weight
- 8.5 oz
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Inseam
- 32 in
- Total Number of Pockets
- 0
- ATPV Rating
- 25 cal/sq cm
- Insulated for Cold Conditions
- No
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Item
- AR/FR Bib Overall
- Color
- Hi-Vis Yellow
- Wire Color
- Hi-Vis Yellow
Dimensions
- Size - Body Type
- Regular
- Size
- XL
- Maximum Waist Size
- 46 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Yellow, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 46 in, Protection Type High-Visibility, Size XL, Size - Body Type Regular, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.