AR/FR Dual Certified Coverall with Vented Back, 9.2 Cal/cm2
- Mfr # 9100-2100D/L
- Zoro # G524210463
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-2100D/L
- Zoro #
- G524210463
- UPC #
- -
- Country of Origin
- China
- Color
- Tan
Dimensions
- Size
- L
Description
7oz 90% Cotton 10% Nylon, PPE2, ATPV 9.2 cal/cm2, Aramid high tenacity FR thread , No metal pieces on the garment , Bar-tacked at all stress points , Protective stand-up collar with Hook and loop closure , Storm guard with Hook and loop clousre , Comfort vented back for breathability , Action back for mobility , Side elasticized waist , FR rib knit cuffs , Hook and loop on bottom , 2 waist patch pockets with side access, UL Certified , NFPA 1975, NFPA 2112-2023, NFPA 70E, ASTM F 1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 , OSHA 29 CFR1910.269 , EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.