Shop PIP
See all product information
Create Account
AR/FR Dual-Certified Long Sleeve Henley, 10.6 cal/cm2
- Mfr # 385-FRHN-(OR)-4X
- Zoro # G524201041
product price:Â
$
91.25
/ea
Key Features
Size
4XL
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRHN-(OR)-4X
- Zoro #
- G524201041
- UPC #
- -
- Country of Origin
- China
- Color
- Orange
Dimensions
- Size
- 4XL
Description
6.5 oz 100% cotton interlock knit FR, ARC Rating: ATPV 10.6 cal/cm2, Aramid high-tenacity FR thread, 1 chest pocket, Melamine FR buttons, Dual-certified to NFPA 70E and NFPA 2112-2023 standards, UL Certified garment, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.