Shop PIP
See all product information
Create Account
AR/FR Dual Certified Stretch Jeans, 13.1 cal/cm2
- Mfr # 385-FRSJ-4632
- Zoro # G524202987
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Size
46" W x 32" L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSJ-4632
- Zoro #
- G524202987
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 46" W x 32" L
Description
ARC Rating: ATPV 13.1 cal/cm2 , 10.5oz FR denim / 2% spandex , Added spandex provides increased mobility and comfort , Contrast Topstitching with Aramid high tenacity FR thread , All metal thermally protected from the skin , Bar-tacked at all stress points , One-way heavy duty #5 brass zipper on aramid tape , 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets , One set copper jeans button at front waistband , Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.