Shop PIP
See all product information
Create Account
AR/FR Dual-Certified Women's Ripstop Long Sleeve Work Shirt- 9 cal/cm2
- Mfr # 385-FRRSW-NV/S
- Zoro # G524205544
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRRSW-NV/S
- Zoro #
- G524205544
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- S
Description
Women's fit, 6oz. Modacrylic/Cotton/Aramid blend, Ripstop material provides added durability and tear resistance, ARC Rating: ATPV 9 cal/cm2, 2 chest pockets with buttoned flap closure and pencil slots, Radial loops on both shoulders, Aramid high-tenacity FR thread, Melamine FR buttons, front closure, collar, cuffs and pockets, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards, UL Certified garment, OEKO-TEX Standard 100, ISO 11612, ISO 1149-3, 2% Antistatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.