Shop PIP
See all product information
Create Account
AR/FR Dual-Certified Women's Short Sleeve T-Shirt, 10.6 cal/cm2
- Mfr # 385-FRSSW-TN/3X
- Zoro # G524203267
product price:Â
$
51.85
/ea
Key Features
Color
Tan
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSSW-TN/3X
- Zoro #
- G524203267
- UPC #
- -
- Country of Origin
- China
- Color
- Tan
Dimensions
- Size
- 3XL
Description
Women's fit, 6.5 oz 100% cotton interlock knit FR, Arc rating: ATPV 10.6 cal/cm2, Dual-certified to NFPA 70E and NFPA 2112-2023 standards, Aramid high-tenacity FR thread, 1 Chest pocket, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.