Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Dual Certified Women's Stretch Jea

  • Mfr # 385-FRSJW

  • Zoro # G622917066


product price: $87.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRSJW
Zoro #
G622917066
UPC #
198987010607
Country of Origin
China

Description

ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Added Spandex Provides Increased Mobility and Comfort, Gender Women's, Insulated for Cold Conditions No, Stretch Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 27 1/2 in, Minimum Waist Size 27 1/2 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.