Shop PIP
See all product information
Create Account
AR/FR Dual-Certified Women's Stretch Jeans, 13 cal/cm2
- Mfr # 385-FRSJW-6T
- Zoro # G524210500
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Size
6T
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSJW-6T
- Zoro #
- G524210500
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 6T
Description
Women's fit, 10.5oz FR denim-98% cotton/ 2% spandex, ATPV 13 cal/cm2, Added spandex provides increased mobility and comfort, Contrast Topstitching with Aramid high tenacity FR thread, Bar-tacked at all stress points, One-way heavy duty #5 brass zipper on aramid tape, 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards, UL Certified garment, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.