Shop PIP
See all product information
Create Account
AR/FR Fleece Zip Hoodie
- Mfr # 385-FRZH-GR/XL
- Zoro # G524212689
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRZH-GR/XL
- Zoro #
- G524212689
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
Dimensions
- Size
- XL
Description
PPE2, NFPA 2112-2023, ASTM F1506 and NFPA 70E, Arc Rating:ATPV=23.3cal/cm2, 12oz FR fleece knit, Aramid high tenacity FR thread, One-way #5 resin zipper on aramid tape, Adjustable FR drawstring around hood, FR rib knit cuffs & waistband, Hood with interlock lining, 2 slash patch pockets at waist
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.