Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR/FR Fleece Zip Hoodie

  • Mfr # 385-FRZH

  • Zoro # G922917049


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRZH
Zoro #
G922917049
UPC #
616314158575
Country of Origin
China

Description

ANSI Class Not Rated, ATPV Rating 23.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Orange, Fabric Weight 12 oz, Features Adjustable FR Drawstring Around Hood, Hood with Interlock Lining, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions Yes, Sweater, Material Trade Name Aramid, Maximum Chest Size 56 in, Maximum Waist Size 54 in, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.