AR/FR Fleece Zip Hoodie
Mfr # 385-FRZH
Zoro # G922917339
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-FRZH
Zoro #
G922917339
UPC #
616314158568
Country of Origin
China
Description
ANSI Class Not Rated, ATPV Rating 23.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Orange, Fabric Weight 12 oz, Features Adjustable FR Drawstring Around Hood, Hood with Interlock Lining, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions Yes, Sweater, Material Trade Name Aramid, Maximum Chest Size 52 in, Maximum Waist Size 48 in, Minimum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.