Shop PIP
See all product information
Create Account
AR/FR Jacket
- Mfr # 9100-524GMHDS-Y/3XT
- Zoro # G822963580
product price:Â
$
1,147.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Tall
Size
3XL
Bottle Size
3XL
Size - Alpha
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-524GMHDS-Y/3XT
- Zoro #
- G822963580
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Size - Body Type
- Tall
- Size
- 3XL
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Item
- AR/FR Jacket
Description
Garment Type Jacket, AR/FR Jacket, Size 3XL, Size - Body Type Tall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.