Shop PIP
See all product information
Create Account
AR/FR Jacket
- Mfr # 9100-524PYR-GR/4X
- Zoro # G422961948
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Standards
ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
Zipper Material
Nomex
ANSI Class
Not Rated
Fabric Weight
9.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-524PYR-GR/4X
- Zoro #
- G422961948
- UPC #
- 848309082835
- Country of Origin
- United States
- Closure Type
- Zipper
- Standards
- ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
- Item
- AR/FR Jacket
- Zipper Material
- Nomex
- ANSI Class
- Not Rated
- Fabric Weight
- 9.4 oz
- ATPV Rating
- 40 cal/sq cm
- Material Trade Name
- PYRAD
- Closure Features
- Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
- Series
- 9100-524PY
- Front Closure
- Zipper
Dimensions
- Maximum Chest Size
- 62 in
- Minimum Chest Size
- 60 in
- Size
- 4XL
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection, Cuff Style Knit, Fabric Weight 9.4 oz, Closure Type Zipper, Garment Type Jacket, AR/FR Jacket, Material Trade Name PYRAD, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Size 4XL, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Zipper Material Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.