Shop PIP
See all product information
Create Account
AR/FR Long Sleeve T-Shirt
- Mfr # 385-FRLS-(OR)-5X
- Zoro # G924202891
product price:Â
$
82.85
/ea
Key Features
Color
Orange
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRLS-(OR)-5X
- Zoro #
- G924202891
- UPC #
- -
- Country of Origin
- China
- Color
- Orange
Dimensions
- Size
- 5XL
Description
6.5 oz 100% cotton interlock knit FR, Fabric meets requirements in accordance with ANSI/NFPA 2112-2023, Arc rating: ATPV 10.6 cal/cm2, Meets NFPA 70E, ASTM F1506, PPE 2, 1 chest pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.